This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-12889 Wypall Jumbo Roll Cloths 412-12889

Kimberly-Clark Professional 412-12889 Wypall Jumbo Roll Cloths (Discontinued)

  • Mfr # 412-12889
  • Zoro # G204023260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-12889
Zoro #
G204023260
UPC #
-
Country of Origin
United States

Description

Features
  • Ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings.
  • Provide 75% more oil absorption and 35% more water absorption
Specification
  • Color - White
  • Ply - 2
  • Width - 13.5 in.
  • Length - 11.100 in.
  • Length per Sheet - 13.40 in.
  • Width Per Sheet - 11.10 in.
  • System Format - Roll
  • Depth - 11.10 in.
  • Height - 13.5 in.
  • Item Weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.