This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-49309 Kleenguard Maverick Safety Glasses with Clear Anti-Fog Lens & Black Frame 412-49309

This item is Discontinued.

Kimberly-Clark Professional

Kimberly-Clark Professional 412-49309 Kleenguard Maverick Safety Glasses with Clear Anti-Fog Lens & Black Frame (Discontinued)

Mfr # 412-49309
Zoro # G403777223
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412-49309
Zoro #
G403777223
UPC #
-
Country of Origin
China

Description

Kleenguard personal protective equipment (ppe) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. Kleenguard personal protective equipment (ppe) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. With kleenguard maverick safety eyewear's stylish good looks and durable, lightweight construction, you don't have to sacrifice looking good to be safe. Maverick eye protection provides 99.9% Uva/uvb/uvc protection. They also come with comfort touch points on the temples and nose bridge. Both men and women will find the stylish kleenguard maverick safety eyewear to be comfortable and functional, giving you and your employees uncompromised protection.

Features
  • Features a modern sleek and stylish lightweight design that your employees will be happy to wear
  • Polycarbonate lenses provide 99.9% uva/ uvb/uvc protection
Specifications
  • Frame Color: Black
  • Lens Color: Clear
  • Weight: 7.2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.