Shop SCOTT
See all product information
Create Account
Electronic Slimroll Towel Dispenser, White, for Scott Orange Core Towels, 11.8" x 12.35" x 7.25"
- Mfr # 47259
- Zoro # G4794364
product price:Â
$
9.55
/ea
Key Features
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Scott Control Slimroll
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47259
- Zoro #
- G4794364
- UPC #
- 10036000472599
- Country of Origin
- United States
Dimensions
- Core Dia.
- 1 3/4 in
- Battery Size
- D
- Dispenser Height
- 12 3/8 in
- Dispenser Width
- 11 3/4 in
- Dispenser Depth
- 7 1/4 in
- Paper Towel Width
- 8 in
- Fits Chest Size
- No-Touch Dispensing System
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Scott(R) Control(TM) Slimroll, Proprietary, Motion Activated, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 12 3/8 in, Dispenser Width 11 3/4 in, Dispenser Depth 7 1/4 in, Compatible Grainger Part Number 60HV95, Compatible Mfg. Model Number 47305, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.