Automatic Paper Towel Roll Dispenser, Stainless Steel
- Mfr # 8523A
- Zoro # G902536468
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Hands-Free
Paper Towel Type
Roll
Dispenser Material
Stainless Steel
Automatic/Manual
Automatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8523A
- Zoro #
- G902536468
- UPC #
- 707022109826
- Country of Origin
- Taiwan, Province of China
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Hands-Free
- Paper Towel Type
- Roll
- Dispenser Material
- Stainless Steel
- Automatic/Manual
- Automatic
Description
AUTOMATIC PAPER TOWEL DISPENSER DELIVERS MEASURED AMOUNTS OF PAPER TOWELING TO PREVENT WASTE AND IMPROVE SANITATION. TOWEL DISPENSER AUTOMATICALLY ACTIVATES WITH USER'S MOTION, OPERATES QUIETLY, AND AUTOMATICALLY SHUTS OFF WHEN HANDS ARE REMOVED FROM SENSOR RANGE. EACH FIXTURE IS BATTERY OPERATED, AND BATTERY CHAMBERS ARE KEY LOCKED. REQUIRES 4 ALKALINE D BATTERIES (NOT INCLUDED) FOR LONG TERM OPERATION. EASY TO RELOAD. AUTOMATIC PAPER TOWEL DISPENSER HOLDS TOWEL ROLLS 8" OR 9" WIDE, 800 FT. LONG. MEASURES 13"W X 10"D X 17-3/4"H.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.