Paper Towel Dispenser, C-Fold/Multifold, 7 7/8 in Paper Towel Width, White
Mfr # 09906
Zoro # G4794020
product price: $48.39
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Product Series
Kimberly-Clark Professional
Core Dia.
None
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09906
Zoro #
G4794020
UPC #
10036000099062
Country of Origin
United States
Dimensions
Core Dia.
None
Dispenser Depth
5 7/8 in
Dispenser Width
13 3/8 in
Paper Towel Width
7 7/8 in
Dispenser Height
6.75 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Product Series
Kimberly-Clark Professional
Dispenser Material
Plastic
Dispenser Capacity
(438) Scottfold, (500) C-Fold, (625) Multifold
Automatic/Manual
Manual
Number of Batteries Included
0
Batteries Required
No
Includes Batteries
No
Ligature Resistant
No
Dispenser Color
White
Sublease Requirement
Sublease Not Required
ADA Compliance
Yes
Compatible Mfg. Model Number
01804, 01890, 01980, 45957
Dispenser Mounting
Wall
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 7 7/8 in, Core Dia. None, White, Dispenser Mounting Wall, Dispenser Capacity (438) Scottfold, (500) C-Fold, (625) Multifold, Dispenser Height 18 7/8 in, Dispenser Width 13 3/8 in, Dispenser Depth 5 7/8 in, Compatible Grainger Part Number 348GZ1, 42EP15, 42EP20, 42EP22, Compatible Mfg. Model Number 01804, 01890, 01980, 45957, Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.