Paper Towel Dispenser, Pull, Smoke
Mfr # 09746
Zoro # G2156018
product price: $74.45
/eaKey Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Core Dia.
1 1/2 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09746
Zoro #
G2156018
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1 1/2 in
Dispenser Height
11.417 in
Dispenser Depth
10 in
Dispenser Width
10 1/2 in
Paper Towel Width
8 in
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 1/2 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 10 in, Dispenser Width 10 1/2 in, Dispenser Depth 10 in, Compatible Grainger Part Number 40AY48, 42EN98, 42EP03, 42EP08, 60HV97, Compatible Mfg. Model Number 01000, 01005, 01040, 01080, 04142, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.