Zoro Homepage

Scott Essential Paper Towels, 6 PK

  • Mfr # KCC02001

  • Zoro # G102451301


product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns

Key Features

Product Series
Scott Essential
Color
White
Core Dia.
1.75 in
Paper Towel Type
Hardwound
Roll Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC02001
Zoro #
G102451301
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1.75 in
Roll Width
8 in
Roll Length
950 ft

Details

Item
Paper Towels
Product Series
Scott Essential
Color
White
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll

Description

Scott Essential provides reliable balance of efficiency, performance and value. Trust Scott Essential Hard Roll Paper Towels with Absorbency Pockets. With the Elevated design, this paper towel is unmistakably Scott branded so you'll be recognized for providing one of the most well-known restroom brands in your facility. They are compatible with the innovative Scott Essential Towel Dispenser System that come in manual (battery-free) and electronic paper towel dispensers for fast roll change. Each roll is EcoLogo and FSC certified and meets the EPA minimums for post-consumer waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.