Scott® Personal Seat Cover Dispenser (09512), Stainless, 16.63" x 12.25" x 2.5" (Qty 1)
- Mfr # 09512
- Zoro # G516267093
Key Features
Specifications
Product Information
- MFR #
- 09512
- Zoro #
- G516267093
- UPC #
- 00036000095128
- Country of Origin
- China
Details
- Item
- Toilet Seat Cover Dispenser
- Dispenser Color
- Silver
- Fold Type
- 1/2 Fold
- Dispenser Capacity
- (250) Seat Covers
- Dispenser Material
- Stainless Steel
Description
When you want to give your washroom guests piece of mind, offering the Scott®Windows Toilet Seat Cover Dispenser is a smart touch. Toilet seat covers help let your restroom visitors know you care about their health and hygiene. The Windows dispenser holds two boxes of Scott®Personal Seats disposable toilet seat covers and it’s fully enclosed for sanitation (unlike open dispensers, which leave a large portion of the toilet seat covers exposed). It dispenses with a center dispensing lever and features a key lock to reduce pilferage. When installed properly, this dispenser meets the ADA Standards for Accessible Design.
- 1 Dispenser/Case; Scott® Personal Seat Cover Dispenser; Stainless; 16.63" x 12.25" x 2.5"
- Toilet seat cover dispenser is 16.63" x 12.25" x 2.5"
- The stainless steel unit manually dispenses via a center-located lever
- Toilet seat covers are fully enclosed for sanitation
- Built-in lock helps reduce pilferage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.