This item is Discontinued.

Kimberly-Clark Professional Scott Pro Hardwound Paper Towels, Blue/White, 6 PK KCC25702

Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (Discontinued)

  • Mfr # KCC25702
  • Zoro # G602451276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC25702
Zoro #
G602451276
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.50" x 1150 ft
Core Dia.
1.75 in
Roll Length
1150 ft
Roll Width
7.50 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Scott Pro
Features
Chlorine-free
Number of Sheets
Continuous Roll

Description

Scott Pro provides state-of-the-art solutions to maximize productivity. You can trust Scott Pro Hard Roll Paper Towels with fast-drying Absorbency Pockets to provide efficient, reliable hand-drying for your washroom or breakroom. With the Elevated design, this paper towel is unmistakably Scott branded so you'll be recognized for providing one of the most well-known restroom brands in your facility. These paper towels are exclusively compatible with the Scott Pro Dispenser systems that can adapt to suit your needs. Fast-drying Absorbency Pockets mean that users will need fewer towels to dry their hands. More towels left in the dispenser mean more times between refills and less paper waste. Drying is one of the most important steps in the handwashing process, and how users dry matters. Providing high-quality, Scott Pro Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.