Scott Rags in A Box (75260), White, 200 Shop Towels / Box

  • Mfr # 75260
  • Zoro # G906113276
product price: 
$
16.29
/ea

Key Features

Number of Sheets
200
Material
Hydroknit
Sheet Size
9 in x 12 in
Size
9-3/4 x 12-7/20"
Container Type
Shop Towels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
75260
Zoro #
G906113276
UPC #
054000752605
Country of Origin
United States

Dimensions

Sheet Size
9 in x 12 in
Size
9-3/4 x 12-7/20"
Roll Length
217 ft
Sheet Length
12 in
Sheet Width
10 in

Details

Item
Dry Wipe
Number of Sheets
200
Material
Hydroknit
Container Type
Shop Towels
Ply
1
Application
Durable, Wet or Dry Cleaning Applications
Recommended For
Spills; Grease and Grime; Home Improvement Project Clean Up
Lint Level
Standard
Fragrance
Unscented
Net Weight
2.88
Paper Towel Type
Shop Towels
Includes
1 Box of Shop Towels
Minimum Cleanroom Standards
None
Wipe Type
General Purpose
Wipes per Container
200
Color
White
Features
Strong & Absorbent; Disposable; Feel and perform like a cloth; Pop-Up Box includes a built-in handle for easy portability
Surfaces for Use On
Business Projects, Major Home Improvement Projects, and General Business Cleaning and Housekeeping
Wipe Construction
Double Recreped (DRC)
Shell Material
Cellulose, Latex

Description

8 Pop-Up Boxes/Case, 200 Disposable Rags/Box; White, 9" x 12" sheets.

2X more durable when wet (as Compared to the leading value brand kitchen paper towel).Absorbent rags feel and perform like a cloth and are soft enough to use on your face and hands (Not for use on compromised skin or open wounds). Rinse and reuse to reduce waste.

Portable Pop-Up Box with built-in handle allows you to take the product with you while keeping the disposable rags clean. Whether you're cleaning around the home, at work or on the go, you can trust Scott Rags In A Box to help you get the job done right. 2X more durable when wet (vs the leading value brand kitchen paper towel), Scott Rags In A Box are strong and absorbent, making them ideal for absorbing spills, wiping up grease and grime and cleaning up after home improvement projects. Disposable for a clean towel every time, Scott Rags In A Box feel and perform like a cloth and are soft enough to use on your face and hands (not for use on compromised skin or open wounds).

The Pop-Up Box includes a built-in handle for easy portability, allows for easy dispensing and keeps the disposable rags clean until you need them. No matter what or where you're cleaning, use cloth-like Scott Rags In A Box for a clean you can trust!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.