Shop SCOTT
See all product information
Create Account
Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1)
- Mfr # 40407
- Zoro # G4829897
product price:Â
$
11.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Plastic
Color
White
Product Series
Scott Control
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40407
- Zoro #
- G4829897
- UPC #
- 10036000404071
- Country of Origin
- United States
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Dispenser Material
- Plastic
- Color
- White
- Product Series
- Scott Control
- Finish
- Unfinished
- ADA Compliance
- Yes
- Includes
- Mounting Hardware
- Ligature Resistant
- No
- Features
- Key-Activated Spring Lock or Push-Button Operation, Hinged Front Cover
- Compatible Mfg. Model Number
- 48280
- Toilet Paper Type
- Sheets
- Dispenser Mounting
- Wall
- Sublease Requirement
- Sublease Not Required
- Dispenser Capacity
- (1000) Tissues
- Series
- Scott(R) Control(TM)
Description
Toilet Paper Dispenser, Sheets, Scott(R) Control(TM), Dispenser Capacity (1000) Tissues, Vertical Sheets, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 5 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 3/8 in, Dispenser Mounting Wall, Dispenser Width 7 in, Compatible Grainger Part Number 40AY39, Compatible Mfg. Model Number 48280, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser