Shop PRECIOUS KIDS
See all product information
Create Account
23007 Monroe tissue box holder
- Mfr # 23007
- Zoro # G104056535
product price:Â
$
45.15
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Depth
6 in
Dispenser Width
6.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23007
- Zoro #
- G104056535
- UPC #
- 75668123007
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
Dimensions
- Dispenser Depth
- 6 in
- Dispenser Width
- 6.91 in
- Dispenser Height
- 1.75 in
Description
PRECIOUS KIDS is one of the leaders in the development and production of high quality classic collectible licensed products. For years of experience in manufacturing dolls PRECIOUS KIDS is well known in making BETTY BOOP Collectible Dolls in different sizes I Love Lucy Baby Doll in different sizes and price levels as well. We have a very nice portfolio in our product line thus our customers can always find our products fast selling and with high quality and value.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.