This item is Discontinued.

Kimberly-Clark Professional Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White KCC 09906

Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White (Discontinued)

  • Mfr # KCC 09906
  • Zoro # G4059551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 09906
Zoro #
G4059551
UPC #
10036000099062
Country of Origin
United States

Dimensions

Height
18.85"
Dispenser Height
18.85 in
Dispenser Depth
5.85 in
Width
13.31 in
Depth
5.85"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
Pearl White
Dispenser Capacity
375 C-Fold Towels; 625 Multifold Towels; 300 Scottfold* Towels
Includes
Mounting Hardware
For Use With
Kimberly-Clark Professional* 01804, 01840, 01890, 13254
Type
Folded Towel Dispenser
Finish
Brushed Metallic
Dispenser Color
Pearl White
Capacity
300 Scottfold* Towels; 375 C-Fold Towels; 625 Multifold Towels
Weight
6.75 lbs
Compatible Mfg. Model Number
01804, 01840, 01890, 13254
Standards
When installed properly, this dispenser meets the ADA Standards for Accessible Design, 28CFR Part 36 (1994), local rules may apply.
Dispenser Product Grouping
Folded Towel Dispenser

Description

Kimberly-Clark Professional* Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.