This item is Discontinued.

Kimberly-Clark Professional Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke 9905

Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (Discontinued)

  • Mfr # 9905
  • Zoro # G405674841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9905
Zoro #
G405674841
UPC #
36000099058
Country of Origin
United States

Dimensions

Dispenser Depth
5.85 in
Width
13.31"
Depth
5.85"
Height
18.85"
Dispenser Height
16 in

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
Plastic
Color
Smoke
Includes
Mounting Hardware
For Use With
Kimberly-Clark Professional* 01804, 01840, 01890, 13254
Finish
Brushed Silver
Type
Folded Towel Dispenser
Dispenser Color
Smoke
Compatible Mfg. Model Number
01804, 01840, 01890, 13254
Standards
When Properly Installed, Meets ADA Standards for Accessible Design
Dispenser Product Grouping
Folded Towel Dispenser

Description

A positive restroom experience depends on the performance and efficiency of your dispenser. When you need a sleek, modern paper towel dispenser, the Universal Folded Towel Dispenser from Kimberly-Clark Professional is a great choice. It has elegant styling and a durable, translucent plastic frame, so you can see when a refill is needed. It is designed to work with both Multi-fold paper towels and C-fold paper towels by the respected Kleenex and Scott brands, so you can choose the product that best works for you. There are no adaptors or inserts needed and the manual dispenser has no moving parts or batteries to change. When properly installed (and when using recommended paper towels), this dispenser meets the ADA Standards for Accessible Design. When you are ready to simplify maintenance with a high-capacity folded paper towel dispenser, choose the Kimberly-Clark Professional Universal Folded Towel Dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.