Kimberly-Clark Professional
Wipers Flat Box of Rags, White, Hydroknit, 16.6" x 29.8"
Mfr # 41061
Zoro # G4118217
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 16.6" x 29.8"
- Color White
- Material Hydroknit
- Series X70
- Product Series WYPALL(R) X70
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Industrial Degreaser, 2L Bottle (26H)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- YASUTOMO Sumi Cc Brushes - 0.25 X 1.12 In. (YA29822)
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, Extended Use Reusable Cloth, Pop Up Box, 8 1/4 x 16 3/4 in, 100 Sheets (41455)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 200 Wipes, 12 1/2 in x 23 1/2 in (06053)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Meltblown, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (33390)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 26 Wipes, 12 1/2 in x 10 in, 32 PK (35025)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- BOARDWALK Towels & Wipes, White, Scrim, 900 Wipes, 9.75" x 16.75", 900 PK (BWKE025IDW)
- Kimberly-Clark Professional Multi-Purpose Wipes