Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1

  • Mfr # 09996

  • Zoro # G4519667


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Core Dia.
1 3/4 in
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09996
Zoro #
G4519667
UPC #
-
Country of Origin
Mexico

Dimensions

Core Dia.
1 3/4 in
Dispenser Depth
10 1/4 in
Dispenser Width
12 5/8 in
Paper Towel Width
8 in
Dispenser Height
16 1/8 in

Details

Item
Sanitouch Roll Towel Dispenser
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Dispenser Material
Plastic
Color
Smoke Gray
Dispenser Capacity
(1) Roll
Automatic/Manual
Manual
Material
Plastic
Sublease Requirement
Sublease Not Required
Finish
Stainless Steel
Dispenser Mounting
Wall
Features
No-Touch Dispensing System, Quiet Operation
Ligature Resistant
No
Dispenser Color
Smoke/Gray
Batteries Required
No
Number of Batteries Included
0
Includes Batteries
No
Compatible Mfg. Model Number
02000, 50606
ADA Compliance
Yes

Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 40AY46, 42EP52, Compatible Mfg. Model Number 02000, 50606, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.