Scott, Full Fold Dispenser Napkins, 13inW x 12inD, White, 6000/Carton

  • Mfr # 98740

  • Zoro # G808478046


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Sheet Size
12" x 13"
Napkin Style
Full Fold
Features
Absorbent, Soft
Quantity Per Container
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98740
Zoro #
G808478046
UPC #
36000987409
Country of Origin
United States

Dimensions

Napkin Sheet Size
12" x 13"

Details

Item
Dispenser Napkin
Color
White
Napkin Style
Full Fold
Features
Absorbent, Soft
Quantity Per Container
375
Recommended Use
Food Remover
Container Type
Pack
Application/Usage
Multipurpose

Description

Scott 98740, full fold dispenser napkins always have a napkin at hand with these convenient dinner-sized dispenser napkins. Quantity is 16 packs of 375 napkins each. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.