Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case)

  • Mfr # KCC75147

  • Zoro # G707203831


product price:  $4.99
/pk 55, $0.09/ea
Sold in multiples of 3 for $14.97

Key Features

Number of Sheets
55
Material
Cellulose Fibers
Cleaning Cloth Style
Shop Towels
Size
11 in x 9.4 in
Cleaning Cloth Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC75147
Zoro #
G707203831
UPC #
54000751301
Country of Origin
United States

Dimensions

Size
11 in x 9.4 in
Width
9.4 in
Length
11 in

Details

Item
Shop Towels
Number of Sheets
55
Material
Cellulose Fibers
Cleaning Cloth Style
Shop Towels
Cleaning Cloth Color
Blue
Application
Auto Care
Recommended For
Liquid Remover; Oil Remover; Grease Remover
Includes
12 Boxes of Shop Towels
Container Type
Perforated Roll
Ply
1
Series
Scott Shop Towels
Type
Cleaning Towel
Color
Blue
Product Series
Scott Shop Towels
Fragrance
Unscented
Features
Ultra-Strong; Durable; Multi-Purpose; Disposable
Wipes per Container
660

Description

Shop Towel,55Roll,1040x11 In,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.