Shop All Disposable Gloves
Kimberly-Clark
Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 10 PK
Mfr # KCC50708CT
Zoro # G201839208
product price: $378.99
/pk 10, $37.90/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Nitrile
- Palm Thickness 3.5 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kimberly-Clark
- MFR # KCC50708CT
- Zoro # G201839208
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Width | 4.33" |
Details
Description
Sterling Nitrile Exam Gloves combine the sensitivity of latex with the protection and strength of nitrile. Innovative gloves' manufacturing technology delivers a comfortable glove with the protection and cleanliness you need. Thin gloves (3.5 mil) are ambidextrous, powder-free, have an AQL of 1.5, and feature beaded cuffs and textured fingertips. They are cleared for use in chemotherapy. While they have the tactile sensitivity of latex, they are not made with natural rubber latex. Plus, these latex-free nitrile gloves are environmentally responsible and may be recycled through the Kimberly-Clark RightCycle Program. They are certified to meet NFPA 1999:2008.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 9.5M)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- FIRST ALERT First Alert BRK 248465 10 Year Smoke & Carbon Monoxide Alarm (248465)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 10 PK (KCC50603)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (KCC55082)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 10 PK (KCC55082CT)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 10 PK (KCC55083CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 200 PK (KCC50708)
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 10 PK (KCC55081CT)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 100 PK (55081)
- Kimberly-Clark Disposable Gloves