Kimberly-Clark

Sterling, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, S, 200 PK


product price: $38.19
/pk 200, $0.19/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Color Light Gray
  • Material Nitrile
  • Palm Thickness 3.5 mil
  • Length 9 1/2 in
See all product information

Product Information

Dimensions

Size S
Length 9 1/2 in

Details

Item Nitrile Exam Gloves
Color Light Gray
Material Nitrile
Palm Thickness 3.5 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards AQL 1.5; NFPA 1999:2013; ASTM D6978-05; ASTM D6319; FDA 501(k)
Series Sterling
Features Latex-free; Powder-free; Textured Fingertip; Beaded Cuff; Non-sterile; Disposable
Application Laboratory Application; Chemotherapy; Industrial
Texture Location Fingertips
Glove Hand Style Ambidextrous

Description

Sterling Nitrile Exam Gloves combine the sensitivity of latex with the protection and strength of nitrile. Innovative gloves' manufacturing technology delivers a comfortable glove with the protection and cleanliness you need. Thin gloves (3.5 mil) are ambidextrous, powder-free, have an AQL of 1.5, and feature beaded cuffs and textured fingertips. They are cleared for use in chemotherapy. While they have the tactile sensitivity of latex, they are not made with natural rubber latex. Plus, these latex-free nitrile gloves are environmentally responsible and may be recycled through the Kimberly-Clark RightCycle Program. They are certified to meet NFPA 1999:2008.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.