Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surpass Multifold Paper Towels, 250 Sheets, White, 20 PK

  • Mfr # TTWMTS

  • Zoro # G6596077


product price: $189.99
/pk 20, $9.50/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multifold
Color
White
Product Series
Surpass
Sheet Width
9.2 in
Sheet Size
9.2 in x 9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTWMTS
Zoro #
G6596077
UPC #
10036000018049
Country of Origin
United States

Dimensions

Sheet Width
9.2 in
Sheet Size
9.2 in x 9.4 in
Package Size
20

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Product Series
Surpass
Number of Sheets
250 Sheets

Description

Paper Towel,Multi-Fold,White,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.