Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
163000-2440
Zoro #
G2878036
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
210 mm
Side Ground Mouth Size
24/40
Upper Ground Stopper Size
10/30
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 210 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable, Upper Ground Stopper Size 10/30, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.