Zoro Homepage

Adapter, Distillation, Transparent, 24/40

  • Mfr # 166200-7524

  • Zoro # G2877975


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
166100 Adapters Have Inner Standard Taper Joints at Both Ends, 166200 Adapters Have Outer Standard Taper Joints at Both Ends, 274800 and 166000 Adapters Have Outer Standard Taper Joints at One End and Inner Standard Taper Joints on the Other End, Adapters 166200-1224 and 166200-1724 Provide Two Top Inlets and One Inlet on the Side at a 45 Degrees Angle, Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030
Material of Construction
Glass
Overall Length
155 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166200-7524
Zoro #
G2877975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
155 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
166100 Adapters Have Inner Standard Taper Joints at Both Ends, 166200 Adapters Have Outer Standard Taper Joints at Both Ends, 274800 and 166000 Adapters Have Outer Standard Taper Joints at One End and Inner Standard Taper Joints on the Other End, Adapters 166200-1224 and 166200-1724 Provide Two Top Inlets and One Inlet on the Side at a 45 Degrees Angle, Expands Length of Apparatus and is Also Useful as an Air Condenser, Joints are the Same Size, Liquids or Gases May Be Directed Into Organic Reactions Using Adapter 274800-0030
Material of Construction
Glass
Color
Clear
Product Type
Adapter
ASTM Specification
E438
USP Specification
Type I
Material
Borosilicate Glass
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 155 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.