Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Distillation Trap, Transp, 24/40

  • Zoro #: G0055679
  • Mfr #: 197500-2440

$92.85

  • Type: Distillation Trap
  • Lower Ground Mouth Size: 24/40
  • Item: Adapter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kimble #197500-2440 Specifications

  • Zoro #: G0055679
  • Mfr #: 197500-2440
Type: Distillation Trap Lower Ground Mouth Size: 24/40
Item: Adapter Upper Ground Mouth Size: 24/40
Overall Length: 160mm Material of Construction: Glass
Color: Transparent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Distillation Trap, Overall Length 160mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #197500-2440