Zoro Homepage
This item is Discontinued.
Kimble Chase Adapter, Enlarger, 34/45 Lower Mouth Sz 150100-0266

Adapter, Enlarger, 34/45 Lower Mouth Sz (Discontinued)

  • Mfr # 150100-0266
  • Zoro # G6642259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150100-0266
Zoro #
G6642259
UPC #
-
Country of Origin
United States

Dimensions

Lower Ground Mouth Size
34/45
Upper Ground Stopper Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
For Enlarging the Size of Standard Taper Glass Joints, Manufactured from 33 Expansion, Outer Joint is at the Top, Inner at the Bottom
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
ASTM Specification
E438
Autoclavable
No
USP Specification
Type I

Description

Adapter, Lower Ground Mouth Size 34/45, Upper Ground Mouth Size 24/40, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features For Enlarging the Size of Standard Taper Glass Joints, Manufactured from 33 Expansion, Outer Joint is at the Top, Inner at the Bottom, Standards Not Applicable, Upper Ground Stopper Size 24/40, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.