Adapter, Enlarger, 55/50 Lower Mouth Sz (Discontinued)
- Mfr # 150100-2610
- Zoro # G7118189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150100-2610
Zoro #
G7118189
UPC #
-
Country of Origin
United States
Dimensions
Lower Ground Mouth Size
55/50
Upper Ground Stopper Size
24/40
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
For Enlarging the Size of Standard Taper Glass Joints, Manufactured from 33 Expansion, Outer Joint is at the Top, Inner at the Bottom
Material of Construction
Borosilicate Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 55/50, Upper Ground Mouth Size 24/40, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features For Enlarging the Size of Standard Taper Glass Joints, Manufactured from 33 Expansion, Outer Joint is at the Top, Inner at the Bottom, Standards Not Applicable, Upper Ground Stopper Size 24/40, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.