Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Glass Bushing, Transparent, 24/40

  • Mfr # 150750-0266

  • Zoro # G0057018


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Overall Length
58 mm
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150750-0266
Zoro #
G0057018
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
58 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
34/45

Details

Item
Adapter
Type
Adapter
Features
10/30 Sizes Are Useful as Fittings for Thermometers
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
ASTM Specification
E438
Material
Borosilicate Glass
USP Specification
Type I

Description

Adapter, Lower Ground Mouth Size 34/45, Upper Ground Mouth Size 24/40, Overall Length 58 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features 10/30 Sizes Are Useful as Fittings for Thermometers, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.