Adapter, Inlet, Transparent, 24/40

  • Mfr # 181000-2440

  • Zoro # G0055819


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Hose Connections Fit 3/8 in Inside Diameter Flexible Tubing
Material of Construction
Glass
Overall Length
355 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
181000-2440
Zoro #
G0055819
UPC #
-
Country of Origin
China

Dimensions

Overall Length
355 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Side Ground Mouth Size
3/8 in

Details

Item
Adapter
Type
Adapter
Features
Hose Connections Fit 3/8 in Inside Diameter Flexible Tubing
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 355 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Hose Connections Fit 3/8 in Inside Diameter Flexible Tubing, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.