Adapter, Thermometer, Transparent, 29/42 (Discontinued)
- Mfr # 205500-2440
- Zoro # G0055417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205500-2440
Zoro #
G0055417
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
145 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40
Side Ground Mouth Size
3/8 in
Details
Item
Adapter
Type
Adapter
Features
Barbed Hose Connection, Joints are the Same Size, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
ASTM Specification
E438
Material
Borosilicate Glass
USP Specification
Type I
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 145 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Barbed Hose Connection, Joints are the Same Size, Standard Taper Inner Joint with Drip Tip at the Bottom and Standard Taper Outer Joint at the Top, Standards Not Applicable, ASTM Specification E438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.