Adapter, Valved Inlet, Transparent, 24/40
Mfr # 185000-2440
Zoro # G0055721
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Inner Standard Taper Joint on One End and a 90 Degrees Hose Connection on the Opposite End
Material of Construction
Glass
Overall Length
130 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185000-2440
Zoro #
G0055721
UPC #
-
Country of Origin
China
Dimensions
Overall Length
130 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Inner Standard Taper Joint on One End and a 90 Degrees Hose Connection on the Opposite End
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
USP Specification
Type I
Material
Borosilicate Glass
ASTM Specification
E438
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 130 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Colorless, Autoclavable No, Features Inner Standard Taper Joint on One End and a 90 Degrees Hose Connection on the Opposite End, Standards Not Applicable, ASTM Specification E438
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.