Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Airless Flask, 500mL, Glass, Clear

  • Zoro #: G0055231
  • Mfr #: 213210-0500
$136.49
  • Labware Basic Material: Glass
  • Labware Closure Type: Stopper
  • Labware Body Material: Borosilicate Glass
See full product details
This item ships free.

Kimble #213210-0500 Specifications

  • Zoro #: G0055231
  • Mfr #: 213210-0500
Labware Basic Material: Glass Labware Closure Type: Stopper
Labware Body Material: Borosilicate Glass Capacity: 500mL
Overall Height: 195mm Labware ASTM Specification: E438
Sterile/Non-Sterile: Non-Sterile Stopper Size: 24/40
Autoclavable: Yes Color: Clear
Labware Capacity - English: 16.9 oz Labware Neck Style: Straight
Special Features: Standard Taper Joint, PTFE Valve Labware Height - English: 7.67 in
Includes: 45 Degrees Beveled Edge Flask Type: Round Bottom
Labware Height - Metric: 195 mm Labware Body Color: Clear
Item: Airless Flask Material of Construction: Glass
Labware USP Specification: Type I Includes Closure: No
Labware Capacity - Metric: 500 mL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Airless Flask, Flask Type Round Bottom, Labware Capacity - Metric 500 mL, Labware Capacity - English 16.9 oz, Labware Basic Material Glass, Labware Body Material Borosilicate Glass, Labware Neck Style Straight, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Labware Body Color Clear, Labware ASTM Specification E438, Labware Closure Type Stopper, Labware Height - English 7.67 in, Labware Height - Metric 195 mm, Labware USP Specification Type I, Stopper Size 24/40

Reviews of Kimble #213210-0500