Zoro Homepage

Arsine Generator Absorber Tube, Glass

  • Mfr # 241102-0000

  • Zoro # G7378056


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material of Construction
Glass
Autoclavable
No
Type
Generator Absorber Tube
Product Type
Generator Absorber Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241102-0000
Zoro #
G7378056
UPC #
-
Country of Origin
India

Details

Item
Arsine Generator Absorber Tube
Color
Clear
Material of Construction
Glass
Autoclavable
No
Type
Generator Absorber Tube
Product Type
Generator Absorber Tube
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438

Description

Arsine Generator Absorber Tube, USP Specification Type I, Product Type Generator Absorber Tube, Type Generator Absorber Tube, Material Borosilicate Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.