Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, Borosilicate Glass, Tall Form with Handle, 500 mL / 16.9 fl oz Capacity, A Type I, 6 PK

  • Mfr # 318000-0000

  • Zoro # G4075592


product price: $321.99
/pk 6, $53.67/ea
Free Shipping & Returns

Key Features

Body Material
Borosilicate Glass
Beaker Type
Tall Form with Handle
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Outside Diameter - Metric
87 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318000-0000
Zoro #
G4075592
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter - Metric
87 mm
Labware Height - English
5.5 in
Labware Outside Dia. - English
3.4 in
Overall Height - Metric
140 mm
Labware Height - Metric
140 mm

Details

Item
Beaker
Body Material
Borosilicate Glass
Beaker Type
Tall Form with Handle
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Glassware Class
A
Special Features
Ideal for the Office or at Home for Hot and Cold Drinks, Pour Spout
Graduation Subdivisions
50 mL
USP Specification
Type I
Labware ASTM Specification
E960-93 (2013)
Graduation Range
50 to 400 mL
Series
318000
Product Type
Beaker
Basic Material
Glass
Minimum Graduation - Metric
50 mL
Body Color
None
Standards
ASTM E438
Graduation Increments - Metric
50 mL
Graduation Style
Printed
ASTM Specification
E438
Includes Graduations
Yes
Disposable/Reusable
Reusable
Clarity
Transparent
Maximum Graduation - Metric
400 mL

Description

Beaker, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 87 mm, Overall Height - Metric 140 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Type I, Basic Material Glass, Special Features Ideal for the Office or at Home for Hot and Cold Drinks, Pour Spout, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.