Zoro Homepage

Boston Round Glass Bottle, Clear, PK12

  • Mfr # 5113233C-25

  • Zoro # G8531311


product price: $65.29
/pk 12, $5.44/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113233C-25
Zoro #
G8531311
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.