Zoro Homepage
This item is Discontinued.
Kimble Chase Carboy, 9.5 L, 392 mm H, Clear KC14950-25A

Carboy, 9.5 L, 392 mm H, Clear (Discontinued)

  • Mfr # KC14950-25A
  • Zoro # G901209738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC14950-25A
Zoro #
G901209738
UPC #
-
Country of Origin
Croatia

Dimensions

Diameter
191 mm
Labware Width - English
7.5 in
Labware Height - Metric
470 mm
Labware Width - Metric
191 mm
Labware Height - English
18.5 in
Labware Depth - Metric
470 mm
Body Diameter
222 mm
Overall Depth - Metric
470 mm
Overall Width - Metric
190 mm
Overall Height - Metric
392 mm

Description

Carboy, Body Material Borosilicate Glass, Autoclavable Yes, Body Diameter 222 mm, Capacity - Metric 9.5 L, Capacity - English 2.51 gal, Handle Style No Handle, Includes Closure Yes, Product Type Carboy, Closure Type Stopper, Closure Material Rubber, Overall Width - Metric 190 mm, Overall Height - Metric 392 mm, Body Color Clear, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 470 mm, For Use With KIMAX(R) 14950 Solution Carboy Bottles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.