Zoro Homepage

Bottle Media Stge w/ Cap Glass 2000, PK4

  • Mfr # 14395-2000

  • Zoro # G4701252


product price: $176.99
/pk 4, $44.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
136 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14395-2000
Zoro #
G4701252
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
136 mm
Screw Closure Size
GL45
Height
262mm
Labware Height - Metric
262 mm
Body Diameter - Metric
136 mm
Overall Height - Metric
260 mm
Mouth Size
Wide

Description

Media Bottle, Body Color Clear, Body Diameter - Metric 136 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 260 mm, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.