
Bottom Vapor Tube Trap, 100mL, 160mm
Mfr # 570200-0114
Zoro # G7117839
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Size
160 mm
For Use With
Flasks, Rotary Evaporators
Includes
14/20 Standard Taper Joint
Accessory Type
Bottom Vapor Tube Trap
USP Specification
Type I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570200-0114
Zoro #
G7117839
UPC #
-
Country of Origin
Mexico
Dimensions
Size
160 mm
Joint Size
14/20 (Bottom Joint), 24/40 (Top Joint)
Details
Item
Bottom Vapor Tube Trap
For Use With
Flasks, Rotary Evaporators
Includes
14/20 Standard Taper Joint
Accessory Type
Bottom Vapor Tube Trap
USP Specification
Type I
ASTM Specification
E438
Description
Bottom Vapor Tube Trap, Size 160 mm, Joint Size 14/20 (Bottom Joint), 24/40 (Top Joint), Includes 14/20 Standard Taper Joint, For Use With Flasks, Rotary Evaporators, Accessory Type Bottom Vapor Tube Trap, ASTM Specification E438, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.