Zoro Homepage

Bottom Vapor Tube Trap, 250mL, 185mm

  • Mfr # 570200-2519

  • Zoro # G6633131


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Size
185 mm
Includes
19/22 Standard Taper Joint
For Use With
Flasks, Rotary Evaporators
Accessory Type
Bottom Vapor Tube Trap
Joint Size
19/22 (Bottom Joint), 24/40 (Top Joint)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570200-2519
Zoro #
G6633131
UPC #
-
Country of Origin
Mexico

Dimensions

Size
185 mm
Joint Size
19/22 (Bottom Joint), 24/40 (Top Joint)

Details

Item
Bottom Vapor Tube Trap
Includes
19/22 Standard Taper Joint
For Use With
Flasks, Rotary Evaporators
Accessory Type
Bottom Vapor Tube Trap
ASTM Specification
E438
USP Specification
Type I

Description

Bottom Vapor Tube Trap, Size 185 mm, Joint Size 19/22 (Bottom Joint), 24/40 (Top Joint), Includes 19/22 Standard Taper Joint, For Use With Flasks, Rotary Evaporators, Accessory Type Bottom Vapor Tube Trap, ASTM Specification E438, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.