Cap, Polyethylene Liner, 20-400, PK144
Mfr # 75202G-20400
Zoro # G7731701
product price:Â $38.79
/pk 144, $0.27/eaKey Features
Special Features
Ideal for Strong Acid or Base Samples
Screw Closure Size
20-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Liner
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75202G-20400
Zoro #
G7731701
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
20-400 mm
Neck Size
20-400
Labware Screw Closure Size
20-400 mm
Diameter
20 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Ideal for Strong Acid or Base Samples
Material of Construction
Phenolic
Autoclavable
Yes
Liner
Polyethylene
Mouth
Narrow
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Resists
Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents
Labware Closure Liner Material
Polyethylene
Labware Closure Color
Black
Labware Closure Type
Screw On
Closure Material
Phenolic
Closure Liner Design
Solid
Closure Color
Black
Vented
No
Product Type
Screw On Cap
Closure Liner Material
Polyethylene
Closure Type
Screw On
Description
Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Phenolic, Product Type Screw On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Ideal for Strong Acid or Base Samples, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.