Cap, Polyethylene Liner, 24-400, PK144
Mfr # 75202G-24400
Zoro # G7731805
product price:Â $49.39
/pk 144, $0.34/eaKey Features
Special Features
Ideal for Strong Acid or Base Samples
Screw Closure Size
24-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75202G-24400
Zoro #
G7731805
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
24-400 mm
Labware Screw Closure Size
24-400 mm
Neck Size
24-400
Diameter
24 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Ideal for Strong Acid or Base Samples
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Mouth
Narrow
Labware Closure Liner Material
Polyethylene
Liner
Polyethylene
Labware Closure Liner Design
Solid
Resists
Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents
Closure Material
Phenolic
Closure Type
Screw On
Closure Color
Black
Product Type
Screw On Cap
Vented
No
Closure Liner Design
Solid
Closure Liner Material
Polyethylene
Description
cap, Diameter 27 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Screw-On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw-On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.