Cap, Polyethylene Liner, 45-400, PK144
Mfr # 75202G-45400
Zoro # G7756104
product price:Â $86.49
/pk 144, $0.60/ea
Free Shipping & Returns
Key Features
Special Features
Ideal for Strong Acid or Base Samples
Screw Closure Size
45-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Liner
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75202G-45400
Zoro #
G7756104
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
45-400 mm
Neck Size
45-400
Labware Screw Closure Size
45-400 mm
Diameter
45 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
Ideal for Strong Acid or Base Samples
Material of Construction
Phenolic
Autoclavable
Yes
Liner
Polyethylene
Mouth
Narrow
Labware Closure Liner Material
Polyethylene
Resists
Acids, Alcohols, Alkalis, Aqueous Solutions, Oils, Solvents
Labware Closure Liner Design
Solid
Labware Closure Color
Black
Labware Closure Type
Screw On
Labware Closure Material
Phenolic
Closure Material
Phenolic
Vented
No
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Design
Solid
Closure Color
Black
Closure Liner Material
Polyethylene
Description
Cap, Diameter 45 mm, Screw Closure Size 45-400 mm, Closure Material Phenolic, Product Type Screw-On Cap, Closure Color Black, Closure Liner Material Polyethylene, Closure Type Screw-On, Autoclavable Yes, Vented No, Mouth Size Narrow, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.