Cap, Pulp Liner, 48-400, PK144

  • Mfr # 75201G-48400

  • Zoro # G7756131


product price:  $90.19
/pk 144, $0.63/ea
Free Shipping & Returns

Key Features

Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Color
Black
Screw Closure Size
48-400 mm
Autoclavable
No
Labware Screw Closure Size
48-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75201G-48400
Zoro #
G7756131
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
48-400 mm
Labware Screw Closure Size
48-400 mm
Diameter
48 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents
Color
Black
Autoclavable
No
Closure Material
Phenolic
Labware Closure Material
Phenolic
Labware Closure Liner Design
Solid
Labware Closure Color
Black
Liner Material
Pulp / Vinyl
Mouth
Narrow
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Type
Screw On
Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Solid
Closure Liner Material
Polyvinyl Faced Pulpboard
Vented
No
Closure Color
Black

Description

Cap, Diameter 48 mm, Screw Closure Size 48-400 mm, Closure Material Phenolic, Product Type Screw-On Cap, Closure Color Black, Closure Type Screw-On, Autoclavable No, Vented No, Mouth Size Narrow, Special Features Good Chemical Resistance to Mild Acids, Alkalis, Alcohols, Aqueous Solutions, Oils and Solvents, Closure Liner Design Solid, Package Quantity 144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.