Cap, Rubber Liner, 24-400, PK144
Mfr # 75204G-24400
Zoro # G7756077
product price:Â $93.19
/pk 144, $0.65/ea
Free Shipping & Returns
Key Features
Special Features
General Laboratory Use
Color
Black
Screw Closure Size
24-400 mm
Autoclavable
Yes
Liner Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75204G-24400
Zoro #
G7756077
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
24-400 mm
Labware Screw Closure Size
24-400 mm
Diameter
24 mm
Mouth Size
Narrow
Details
Item
Cap
Special Features
General Laboratory Use
Color
Black
Autoclavable
Yes
Liner Material
Rubber
Mouth
Narrow
Labware Closure Type
Screw On
Closure Material
Phenolic
Labware Closure Color
Black
Labware Closure Liner Design
Solid
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Product Type
Screw On Cap
Vented
No
Closure Liner Material
Rubber
Closure Color
Black
Closure Type
Screw On
Standards
ASTM E982
Closure Liner Design
Solid
Description
Cap, Diameter 27 mm, Screw Closure Size 24-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw-On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features General Laboratory Use, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.