Cap, Rubber Liner, 28-400, PK144
Mfr # 75204G-28400
Zoro # G7756086
product price:Â $94.39
/pk 144, $0.66/ea
Free Shipping & Returns
Key Features
Special Features
General Laboratory Use
Screw Closure Size
28-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Liner
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75204G-28400
Zoro #
G7756086
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
28-400 mm
Neck Size
28-400
Labware Screw Closure Size
28-400 mm
Diameter
28 mm
Mouth Size
Narrow
Description
Cap, Diameter 31 mm, Screw Closure Size 28-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw-On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.