Cap, Rubber Liner, 38-400, PK144
Mfr # 75204G-38400
Zoro # G8177032
product price:Â $127.99
/pk 144, $0.89/ea
Free Shipping & Returns
Key Features
Special Features
General Laboratory Use
Screw Closure Size
38-400 mm
Material of Construction
Phenolic
Autoclavable
Yes
Labware Closure Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75204G-38400
Zoro #
G8177032
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Neck Size
38-400
Diameter
38 mm
Mouth Size
Narrow
Description
Cap, Diameter 41 mm, Screw Closure Size 38-400 mm, Closure Material Phenolic, Product Type Cap, Closure Color Black, Closure Liner Material Rubber, Closure Type Screw-On, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards ASTM E982, Special Features Package Quantity 144, Closure Liner Design Solid, Package Quantity 144
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.