This item is Discontinued.

Kimble Chase Centrifuge Tube, 50mL, 140mm L, Glass 411050-0050

Centrifuge Tube, 50mL, 140mm L, Glass (Discontinued)

  • Mfr # 411050-0050
  • Zoro # G7420360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411050-0050
Zoro #
G7420360
UPC #
-
Country of Origin
United States

Dimensions

Labware Length - English
5.511 in
Labware Length - Metric
140 mm
Labware Outside Dia. - Metric
28 mm
Body Diameter - Metric
28 mm
Overall Height - Metric
140 mm

Details

Item
Centrifuge Tube
For Use With
Flat Head Stopper
Labware Body Material
Type I Borosilicate Glass
Includes
Fits EC Sheild number 320
Labware Nominal Capacity - English
1.69 oz
Graduation Range
Not Graduated
Max. Relative Centrifugal Force (xG)
2,980
Labware Tube Type
Centrifuge Tube
Autoclavable
Yes
Graduation Subdivisions
Not Graduated
Liner
None
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
50 mL
Labware Body Color
Clear
Special Features
Round Bottom
Sterile/Non-Sterile
Non-Sterile
Maximum Relative Centrifugal Force
2,980 x g
Maximum Relative Centrifugal Force (x g)
2,980 x g
Clarity
Transparent
Body Color
Clear
Nominal Capacity - English
1.69 oz
Tube Type
Centrifuge Tube
Basic Material
Glass
Graduated
No
Body Material
Type I Borosilicate Glass
Nominal Capacity - Metric
50 mL

Description

Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 28 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 140 mm, Body Material Type I Borosilicate Glass, Maximum Relative Centrifugal Force 2,980 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated No, For Use With Flat Head Stopper, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Includes Fits EC Sheild number 320, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.