Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Medium Bottle, 16 oz., PK24

  • Mfr # 5711670V-21

  • Zoro # G4642136


product price: $82.89
/pk 24, $3.45/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711670V-21
Zoro #
G4642136
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Height - Metric
145 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Screw Closure Size
70-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
70 mm
Body Diameter - Metric
76 mm
Overall Height - Metric
145 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Includes Closure
Yes
Labware Capacity - English
16 oz
Bottle/Jar Shape
Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Special Features
Easy Viewing of Contents
Sterile/Non-Sterile
Non-Sterile
Capacity - English
16.9 fl oz
Graduated
No
Basic Material
Glass
Body Material
Soda Lime Glass
Body Color
Clear
Bottle Type
Storage
USP Specification
Type III
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
ASTM Specification
E438 Type II
Closure Color
Black
Clarity
Transparent
Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Viewing of Contents, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.