Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Medium Round Bottle, Pulp/Vinyl-, PK48

  • Mfr # 5811670C-21

  • Zoro # G7740171


product price: $186.99
/pk 48, $3.90/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5811670C-21
Zoro #
G7740171
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Height
145mm
Labware Height - Metric
145 mm
Screw Closure Size
70-400 mm
Body Diameter - Metric
48 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Clear
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Labware Closure Color
White Clear
Includes Closure
Yes
Bottle/Jar Shape
Round
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - English
16.9 fl oz
Closure Liner Material
Pulp/Vinyl
USP Specification
Type III
Clarity
Transparent
Graduated
No
Body Material
Soda Lime Glass
Body Color
Clear
Closure Included
Yes
Capacity - Metric
500 mL
Bottle Type
Storage
Closure Color
Clear/White
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 70-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.