Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Medium Round Bottle, w/ Cap, 125mL, PK24

  • Mfr # 5710448V-21

  • Zoro # G4642127


product price: $53.89
/pk 24, $2.25/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5710448V-21
Zoro #
G4642127
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Screw Closure Size
48-400 mm
Labware Height - Metric
102 mm
Height
102mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Capacity - English
4 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Graduation Range
Not Specified
Special Features
Easy Viewing of Contents
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
125 mL
Closure Liner Material
Pulp/Vinyl
Bottle Type
Storage
Body Material
Soda Lime Glass
Clarity
Transparent
Basic Material
Glass
USP Specification
Type III
ASTM Specification
E438 Type II
Body Color
Clear
Graduated
No
Capacity - English
4 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Liner Material Pulp/Vinyl, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Viewing of Contents, Shape Round, Basic Material Glass, ASTM Specification E438 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.