Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Medium Round Graduated Bottle, PK48

  • Mfr # 5811670C-26

  • Zoro # G7715504


product price: $281.99
/pk 48, $5.87/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5811670C-26
Zoro #
G7715504
UPC #
-
Country of Origin
United States

Dimensions

Diameter
76 mm
Labware Screw Closure Size
70-400 mm
Labware Height - Metric
145 mm
Height
145mm
Screw Closure Size
70-400 mm
Minimum Screw Closure Size
70 mm
Overall Height - Metric
145 mm
Mouth Size
Wide
Body Diameter - Metric
76 mm

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Includes Closure
Yes
Labware Closure Material
PTFE
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Labware Capacity - English
16 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Available in a Variety of Cap/Liner Combinations, Caps Bagged, Clear Glass Allows for Easy Viewing of Contents, Graduated in Both Milliliters and Ounces
Capacity - English
16.9 fl oz
Clarity
Transparent
Capacity - Metric
500 mL
ASTM Specification
E438 Type II
Graduated
No
Closure Color
Black
Body Color
Clear
Basic Material
Glass
Bottle Type
Storage
USP Specification
Type III
Closure Liner Material
LDPE/PTFE
Body Material
Soda Lime Glass
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 76 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 145 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 70-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.